3 in. Grooved Ductile Iron Wye
732 Series 3 in. Grooved Ductile Iron Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides straight-through flow for lower pressure drop
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
- Available in limited sizes for air handling units
Specifications
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM B-633
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- 732 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Wye
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Strainer Fitting
- UL Listed:
- No
- Weight:
- 20 lb