5 x 7/8 in.-9 Plated Oval Head Track Head Bolt and Nut

You last purchased this on
 
Victaulic

5 x 7/8 in.-9 Plated Oval Head Track Head Bolt and Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

5 x 7/8 in.-9 Plated Oval Head Track Head Bolt and Nut

  • Fast #
  • Part #VBA78000Z10-NR
  • Item #2820073
  • Manufacturer Part #BA78000Z10
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ordinary
  • Extra
  • Commercial Light
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • S.I.11.5 Pendent Standard Response 3/4?
  • Storage K8.0
  • Requires Certification

Specifications

Coating:
Plated
Diameter:
7/8 in
Length:
5 in
Product Type:
Track Head Bolt, Nut
Screw Head:
Oval Head
Size:
7/8 in-9
Weight:
1.1 lb