1/2 in. 8.6 gpm FNPT 300# Brass Circuit Balancing Valve
TA Series 787H 1/2 in. 8.6 gpm FNPT 300# Brass Circuit Balancing Valve
Frequently Purchased Together
Product Details
- Digital hand wheel with 4 turns to open; Includes memory stop
- Sizes from 1/2 – 2 in. ; DN15 – DN50
- “Y” patterned globe valve
- Rated from -4°F to +250°F | -20°C to +120°C
- 400 psi/2758 kPa/27.6 bar
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- TA Series 787H
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.6 gpm
- Handle Material:
- Plastic
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-31/100 in
- Material:
- Brass Alloy, Carbon Steel, Copper
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Type:
- Circuit Balancing Valve
- Weight:
- 1.5 lb