8 in. Grooved Painted 90 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 10 8 in. Grooved Painted 90 Degree Ductile Iron Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 10 8 in. Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VF080010P00
  • Item #25300
  • Manufacturer Part #F080010P00
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 10
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
8 in
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Type:
VF080010P00
UL Listed:
Yes
Weight:
29.9 lb