Victaulic

8 in. Standard Groove Steel Tool Bit for VG28GD Cut-Grooving Tool

Part #VRK08280008  |  Manufacturer Part #RK08280008

Pipe Capacity:

2 in - 8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Pipe Capacity: 2 in - 8 in

Tool Type: Groover

Type: VRK08280008