8 x 8 in. Suction Diffuser with Removable Strainer and Mesh Sleeve
8 x 8 in. Suction Diffuser with Removable Strainer and Mesh Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
- Sizes from 3 – 12"
- Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
- For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Coating:
- Painted
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Ductile Iron
- Product Type:
- Nipple
- Weight:
- 110.70 lb