0 items

Victaulic VicFlex™ 90 Degree Reducer Elbow

VA000AQFRE

  • SIZE
  • PRICE

DESCRIPTION

  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant

SPECIFICATIONS

Collection
VicFlex™
Fitting Size 1
6 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Size
6 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday