16 in. Grooved Hot Dipped Galvanized Ductile Iron Coupling with Silicone Gasket

You last purchased this on
 
Victaulic

AGS™ Style W07 16 in. Grooved Hot Dipped Galvanized Ductile Iron Coupling with Silicone Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

AGS™ Style W07 16 in. Grooved Hot Dipped Galvanized Ductile Iron Coupling with Silicone Gasket

  • Fast #
  • Part #VW160007GE1
  • Item #3038151
  • Manufacturer Part #W160007GE1
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436
Application:
Residential
Coating:
Hot Dipped Galvanized
Collection:
AGS™ Style W07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Coupling
Height:
4-3/4 in
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Material:
Ductile Iron, Silicone
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
UL Listed:
No
Weight:
61 lb
Width:
23-1/2 in