AGS™ Style W07 16 in. Grooved x Plain End Carbon Steel and Ductile Iron Coupling

Part #VW160007PE1  |  Item #3038195  |  Manufacturer Part #W160007PE1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #VW140007PE1Item #3038059Mfr. Part #W140007PE1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #VW160007PE1Item #3038195Mfr. Part #W160007PE1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #VW180007PE1Item #3038321Mfr. Part #W180007PE1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #VW200007PE1Item #3038443Mfr. Part #W200007PE1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #VW240007PE1Item #3037372Mfr. Part #W240007PE1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • The Style W07 coupling is mounted onto an external ring utilizing a patented AGS groove profile

Specifications

ASTM Specifications: [ASTM A-105, ASTM A-536]

Clean Bagged: No

Collection: AGS™ Style W07

End Connection 1: Grooved

End Connection 2: Plain End

End Connections: Grooved x Plain End

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: [Carbon Steel, Ductile Iron]

Maximum Pressure: 350 psi

Maximum Temperature: 230

Type: VW160007PE1