Tee 16 in. Carbon Steel NPT Mesh Size Valve Strainer
AGS™ Series W730 Tee 16 in. Carbon Steel NPT Mesh Size Valve Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lighter than flanged wye-type strainers and provides straight-through flow for lower pressure drop
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-53 Grade B, ASTM A-53 Type E
- Coating:
- Painted
- Collection:
- AGS™ Series W730
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Length:
- 24 in
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Mesh Size:
- 6
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Product Type:
- Strainer
- Recommended Valve Application:
- Water
- Strainer Type:
- Tee
- UL Listed:
- No
- Weight:
- 350 lb
- Width:
- 20-1/2 in