Victaulic

AquaFlex® 1/2 x 9 in. NPT Ductile Iron C110 Full Body Nipples

Part #VA090AQFRNH-NR  |  Manufacturer Part #A090AQFRNH

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar

Specifications

Collection: AquaFlex®

Ductile Iron Class: C110

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 9 in

Material: Ductile Iron