0 items

Victaulic Vic-Flex™ Braided Flexible Hose

VAHAQBBA1

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 bar
  • 1600 kPa
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10× faster than threaded black pipe, 100% kink resistant

SPECIFICATIONS

Collection
Vic-Flex™
Diameter
4/5 in
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Length
31 in
Material
Stainless Steel
Maximum Pressure
200 psi
Size
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday