0 items

Victaulic FireLock™ Style 705 Butterfly Valve

VV705100

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron body and disc with EPDM seats
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12" / 50 – 300 mm
  • Weatherproof actuator housing approved for indoor or outdoor use

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
FireLock™ Style 705
End Connection 1
Grooved
End Connection 2
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Pressure Class
300#
Valve Body Style
2 piece
Valve Operator
Wheel Handle
Valve Seat Material
T3 Nitrile
Valve Size
2-1/2 in
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday