0 items

Victaulic VIC® 300 MasterSeal™ Butterfly Valve

VV761ST2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ANSI Specifications
ANSI 300, ANSI 61
ASTM Specifications
ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM A-582, ASTM B-733
Clean Bagged
No
Collection
VIC® 300 MasterSeal™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
300#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
T-Handle
Valve Seat Material
Nitrile
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday