0 items

Victaulic FireLock™ Carbon Steel 45 Degree Elbow

VF103PE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 32 – 65 mm, and 76.1 mm
  • Convenience of a one-piece fitting with the dependability of the FireLock EZ™ Style 009N Rigid Coupling Up to 4 times faster to install than traditional couplings and fittings Up to 10 times faster to install than threading Fittings available from 1 1/4 – 2 ½”

SPECIFICATIONS

ASTM Specifications
ASTM A-449, ASTM A-563, ASTM B-663
Clean Bagged
No
Collection
FireLock™
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
365 psi
NSF Certified
No
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday