0 items

Victaulic Grooved Cast Iron Concentric Reducer

VWG50GF0-NR

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
10 in
Lead Law Compliant
Yes
Material
Cast Iron
Size
14 in x 10 in
Type
Concentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday