0 items

Victaulic Style 779 Check Valve and Flow Kit

VV0779PE0

Valve Size

6 in
Starting at $2493.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 4 – 12" / DN100 –DN300
  • The venturi-like taps provide much greater measurement accuracy than taps placed across the valve seat
  • Valve turbulence and interference across the valve seat need not be a consideration

SPECIFICATIONS

Collection
Style 779
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
11-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
No
UL Listed
No
Valve Seat Material
Nickel Alloy
Valve Size
6 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday