0 items

Victaulic PGS™ 300 CPVC No. 350 Straight Schedule 80 CPVC 90 Degree Elbow

VF035000C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
PGS™ 300
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday