0 items

Victaulic Style 351 CPVC Straight Schedule 80 No. 351 CPVC 45 Degree Elbow

VF035100P

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM D-1784
Application
Drainage, Sewer
Clean Bagged
No
Collection
Style 351
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday