0 items

Victaulic FireLock NXT™ Dry System Check Valve

VSN68403

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FireLock NXT™
FM Approved
Yes
Height
46 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Seat Material
Nitrile
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday