0 items

Victaulic Refuse-to-Fuse™ Style 905 Ductile Iron Coupling

VL00905PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Model: 905

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436 Type 3
Clean Bagged
No
Coating
Orange Enamel
Collection
Refuse-to-Fuse™ Style 905
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
ISO Specifications
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday