0 items

Victaulic Style 789 Ductile Iron Grooved Ball Valve

VV789CBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Rated from -4°F/ -20°C to 250°F/120°C
  • Regional availability, contact Victaulic for details
  • Sizes from 2-1/2 – 12"
  • Y patterned globe valve

SPECIFICATIONS

Collection
Style 789
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
No
IAPMO Listed
No
Length
11-19/50 in
Material
Ductile Iron
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Body Style
Grooved
Valve Operator
Wheel Handle
Valve Seat Material
Ductile Iron
Valve Size
2-1/2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday