Victaulic

FES K14 ECOH PEND 175F/7

Part #VS342FES740  |  Manufacturer Part #S342FES740

Type:

VS342FES740
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Maximum Temperature: 175

Product Type: Pendant

Type: VS342FES740