0 items

Victaulic Style 920 FIP Ductile Iron Mechanical Tee

VC92NPE0

  • SIZE
  • PRICE

DESCRIPTION

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 2 – 8" / DN50 –DN200
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Painted
Collection
Style 920
Color Finish
Black
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
Size
2-1/2 in x 2-1/2 in x 1 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday