0 items

Victaulic Style 920 FIP Galvanized Ductile Iron Mechanical Reducing Tee

VDOMC92NGE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Coating
Galvanized, Orange Enamel
Collection
Style 920
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Origin
Domestic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday