0 items

Victaulic Style 72 FIP Painted Outlet Coupling

VL072PEF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • A steel ring insert reinforces the neck opening
  • Coupling with integral reducing outlet
  • For coating options, download product submittal
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes 1½ – 6" / 40 – 150 mm

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395
Coating
Enamel
Collection
Style 72
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
2-1/2 in x 3/4 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday