0 items

Victaulic FireLock NXT™ Fire Protection Valve and Device

VSN68400-NR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Model: 768N

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Collection
FireLock NXT™
FM Approved
Yes
Height
32-1/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
1-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday