FireLock™ 1-1/4 in. Riser Module

Part #VS030747PF5  |  Item #7661497  |  Manufacturer Part #S030747PF5

Fits Pipe Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™

Diameter: 3 in

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fits Pipe Size: 1-1/4 in

High Pressure: 365

Material: [Brass, Carbon Steel, Cast Iron, Plastic, Rubber]

Product Type: Riser Module

Schedule Class: 10

UL Listed: Yes