1 in. Grooved 365 psi Orange Enamel Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Installation-Ready™ Style 102 1 in. Grooved 365 psi Orange Enamel Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Installation-Ready™ Style 102 1 in. Grooved 365 psi Orange Enamel Ductile Iron Tee

  • Fast #
  • Part #VF010102PE0-NR
  • Item #7298695
  • Manufacturer Part #F010102PE0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Convenience of a one-piece fitting with the dependability of the FireLock EZ™ Style 009N Rigid Coupling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Fire Protection
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Installation-Ready™ Style 102
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
ISO:
ISO 898-1 Class 9.8
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
2.25 lb