2 in. Grooved Zone Control Riser Module

You last purchased this on
 
Victaulic

FireLock® Style 247 2 in. Grooved Zone Control Riser Module

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Style 247 2 in. Grooved Zone Control Riser Module

  • Fast #
  • Part #VS020247PF1
  • Item #7813154
  • Manufacturer Part #S020247PF1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-42-12
Application:
Commercial, Fire Protection, Residential
Brand Model Compatibility:
NFPA 13, NFPA 13D and NFPA 13R
Coating:
Chrome Plated, Orange Enamel
Collection:
FireLock® Style 247
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
1 in
Height:
13-91/100 in
K-Factor:
5.6
Length:
11-9/20 in
Material:
Brass, Cast Ductile Iron, Rubber, Stainless Steel
Material Type:
410, 416, EPDM
Pressure - High:
365
Product Type:
Zone Control Riser Module
Tap Size:
1 in
UL Listed:
Yes
Valve Size:
2 in
Weight:
19.9 lb