1/2 in. Recessed Socket Sprinkler Heavy Duty Wrench
FireLock™ Style V27 1/2 in. Recessed Socket Sprinkler Heavy Duty Wrench
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 176 psi | 12 bar
- Wrenches: V28
- K1.2 – 7.2 | S.I.1.7 – 10.5
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- S.I.11.5 Pendent Standard Response 3/4?
- Storage K8.0
Specifications
- Application:
- Commercial
- Capacity:
- 1/2 in
- Coating:
- Painted
- Collection:
- FireLock™ Style V27
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Bronze, Glass, Die Cast Brass, Stainless Steel
- Number of Tools Included:
- 1
- Tool Type:
- Recessed, Wrench
- UL Listed:
- Yes
- Weight:
- 0.64 lb
- WrenchType:
- Sprinkler