1-1/4 x 1 x 3 in. Grooved Carbon Steel Concentric Reducer (Box of 25)

You last purchased this on
 
Victaulic

FireLock™ IGS™ Style 144 1-1/4 x 1 x 3 in. Grooved Carbon Steel Concentric Reducer (Box of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ IGS™ Style 144 1-1/4 x 1 x 3 in. Grooved Carbon Steel Concentric Reducer (Box of 25)

  • Fast #
  • Part #VFB05144B00
  • Item #9271179
  • Manufacturer Part #FB05144B00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Application:
Fire Protection, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Black Oxide
Collection:
FireLock™ IGS™ Style 144
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Package Quantity:
Box of 25
Pressure - High:
365
UL Listed:
Yes
Weight:
0.5 lb