Victaulic

FireLock™ IGS™ Style 145 1/2 in. FNPT x Grooved 90 Degree Sprinkler Elbow

Part #VFK26145P00  |  Manufacturer Part #FK26145P00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Clean Bagged: No

Collection: FireLock™ IGS™ Style 145

End Connection 1: FNPT

End Connection 2: Grooved

End Connections: FNPT x Grooved

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

UL Listed: No

Weight: 0.5