1 in. 90 Degree Elbow IGS Grooved

You last purchased this on
 
Victaulic

FireLock™ Installation-Ready™ Style 101 1 in. 90 Degree Elbow IGS Grooved

  • Fast #
  • Part #VF010101PE0-NR
  • Item #7298690
  • Manufacturer Part #F010101PE0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Installation-Ready™ Style 101 1 in. 90 Degree Elbow IGS Grooved

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Convenience of a one-piece fitting with the dependability of the FireLock EZ™ Style 009N Rigid Coupling
  • Requires Certification

Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Fire Protection
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Installation-Ready™ Style 101
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
ISO:
ISO 898-1 Class 9.8
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
2.2 lb