Victaulic

FireLock™ Installation-Ready™ Style 102 1-1/2 x 1-1/2 x 1-1/2 in. Painted Tee

Part #VF014102PE0  |  Manufacturer Part #F014102PE0

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available sizes: 1″
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25 bar

Specifications

Coating: Orange Enamel

Collection: FireLock™ Installation-Ready™ Style 102

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1-1/2 in

Type: VF014102PE0