1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head

You last purchased this on
 
Victaulic

FireLock™ Model V2703 1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2703 1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head

  • Fast #
  • Part #VS271ACS4N0-NR
  • Item #5147622
  • Manufacturer Part #S271ACS4N0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Storage light
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V27, V38
  • S.I.16.1 upright standard response 3/4?
  • Storage K11.2
  • Requires Certification

Specifications

Application:
Commercial
Coating:
VC-250
Collection:
FireLock™ Model V2703
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
5.6
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-7/16 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Standard Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.17 lb