Victaulic

FireLock™ Model V2703 V2703 1/2 Chrome Plated V27 200 SR Upright Sprinkler Head K5.6

Part #VDOMS271AFS420  |  Manufacturer Part #S271AFS420

Type:

VDOMS271AFS420
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V27, V38

Specifications

Collection: FireLock™ Model V2703

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 250 psi

Maximum Temperature: 200

Product Type: Standard Response, Upright

Type: VDOMS271AFS420