Victaulic

FireLock™ Model V2704 1/2 in. Brass Sprinkler Head

Part #VS271ACQ4B0-NR  |  Manufacturer Part #S271ACQ4B0

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Specifications

Collection: FireLock™ Model V2704

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Upright]

UL Listed: Yes