Victaulic

FireLock™ Model V2707 V2707 1/2 White V27 200 SR Pendent Sprinkler Head 5.6K

Part #VS271BFS440  |  Manufacturer Part #S271BFS440

Type:

W590317572
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Standard Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Documents

Specifications

Collection: FireLock™ Model V2707

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Length: 2-3/8 in

Maximum Pressure: 250 psi

Maximum Temperature: 200

Product Type: [Standard Response, Pendant]

Type: W590317572

UL Listed: Yes

Width: 1 in