1/2 in. 155 Degrees F Quick Response Pendent Sprinkler Head Up to 5.6K Nickel Teflon
This product has been replaced by
Manufacturer Part #S271BCQ4N0
FireLock™ Model V2708 1/2 in. 155 Degrees F Quick Response Pendent Sprinkler Head Up to 5.6K Nickel Teflon
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" orifice
- Produces a hemispherical spray pattern for standard commercial applications
- Quick response, pendent
- Product shown in chrome
Documents
Specifications
- Coating:
- Nickel, Teflon
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 250 psi
- Product Type:
- Quick Response
- UL Listed:
- Yes
- Width:
- 1 in