FireLock™ Model V2710 1/2 in. 286F Quick Response Horizontal Sidewall Sprinkler Head in Polished Chrome

Part #VS271CJQ420  |  Item #1160360  |  Manufacturer Part #S271CJQ420

Maximum Pressure:

250 psi

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Collection: FireLock™ Model V2710

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

K-Factor: 5.6

Maximum Pressure: 250 psi

Maximum Temperature: 286

Product Type: [Quick Response, Horizontal Sidewall]

UL Listed: Yes