Victaulic

FireLock™ Model V2736 1/2 x 1/2 in. 155 Degree F Residential Concealed in Brass Sprinkler Head

Part #VS271NCQH1L  |  Manufacturer Part #S271NCQH1L

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sprinkler only
  • Quick response concealed pendent
  • 1/2" orifice
  • Product shown in chrome

Documents

Specifications

Application: Residential

Collection: FireLock™ Model V2736

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 4.9

Length: 2-5/8 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

UL Listed: Yes

Width: 3-1/8 in