Victaulic

FireLock™ Model V2738 V2738 1/2 Brass V27 155 Residential Horizontal Sidewall Sprinkler Head 4.2K

Part #VS271LCQA11-NR  |  Manufacturer Part #S271LCQA11

Type:

W590317579
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1/2″
  • 15 mm NPT 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • 12 bar Wrench: V27, 27-2

Documents

Specifications

Application: Residential

Collection: FireLock™ Model V2738

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 4.2

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Horizontal Sidewall

Type: W590317579