Victaulic

FireLock™ Model V2902 V2902 1/2 White V29 155 RES PEND

Part #VS291MCQB40  |  Manufacturer Part #S291MCQB40

Type:

VS291MCQB40-NR
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential K6.9
  • S.I.9.9 Pendent Quick Response 1/2″
  • 15 mm NPT 155° (F) 68° (C) cULus Brass, Chrome, White, Black, Custom 175 psi
  • 12 bar Wrench: V29

Specifications

Application: Residential

Collection: FireLock™ Model V2902

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 7/16 in

Fitting Sizes: 7/16 in

K-Factor: 4.1

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

Type: VS291MCQB40-NR