Victaulic

FireLock™ Model V3102 3/4 in. 135F 8K Quick Response Concealed Pendent Sprinkler Head

Part #VS312PAQ510-NR  |  Manufacturer Part #S312PAQ510

Maximum Pressure:

175 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5

Specifications

Collection: FireLock™ Model V3102

Diameter: 3-1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-3/16 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 135

Product Type: [Quick Response, Pendant]

Type: VS312PAQ510-NR

UL Listed: Yes