Victaulic

FireLock™ Model V3402 3/4 in. 200 Degrees F Quick Response Sprinkler Head Up To 8.0K Brass

Part #VS342AFQ510  |  Manufacturer Part #S342AFQ510

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Documents

Specifications

Collection: FireLock™ Model V3402

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Length: 1-7/16 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

Type: VS342AFQ510

UL Listed: Yes

Width: 2-1/2 in