Victaulic

FireLock™ Model V3403 3/4 in. Sprinkler Head

Part #VS342AES610  |  Item #1160972  |  Manufacturer Part #S342AES610

Fitting Sizes:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V27, V38

Specifications

Collection: FireLock™ Model V3403

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/2 in

K-Factor: 11.2

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Standard Response, Upright]

UL Listed: Yes

Width: 1-13/16 in