3/4 in. 155F 11.2K Standard Response and Upright Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3403 3/4 in. 155F 11.2K Standard Response and Upright Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3403 3/4 in. 155F 11.2K Standard Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS34KACS610
  • Item #7628076
  • Manufacturer Part #S34KACS610
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Upright spray
  • Standard response
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Collection:
FireLock™ Model V3403
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
2-1/2 in
K-Factor:
11.2
Material:
Brass, Bronze, Nickel Alloy, Ductile Iron, Stainless Steel
Material Type:
Beryllium
Opening Size:
1-7/8 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Standard Response, Upright
Size:
1-7/8 in x 2-1/2 in
Thread Size:
3/4 in
UL Listed:
Yes
Weight:
0.28 lb