Victaulic

FireLock™ Model V3403 V3403 IGS V9 BRS ELO 200 SR UP

Part #VS34KAFS610-NR  |  Manufacturer Part #S34KAFS610

Type:

VS34KAFS610
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard response
  • Upright spray

Specifications

Adjustable: No

Application: Storage

Collection: FireLock™ Model V3403

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Hardware Included: Yes

Heat Rating: 200

High Pressure: 175

K-Factor: 11.2

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Number Of Pieces: 1 Piece

Product Type: [Standard Response, Upright]

Type: VS34KAFS610

UL Listed: Yes