3/4 in. 286F 11.2K Standard Response and Upright Sprinkler Head in Plain Brass
FireLock™ Model V3403 3/4 in. 286F 11.2K Standard Response and Upright Sprinkler Head in Plain Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upright spray
- Standard response
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- FireLock™ Model V3403
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Nickel Alloy, Ductile Iron, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 1-7/8 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Response, Upright
- Size:
- 1-7/8 in x 2-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.28 lb